GRSS-3L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRSS-3L Killark Conduit Outlet Bodies, 1in. GR OUTLET BODY W/MOUNTING LUGS

MFG Item Number
GRSS-3L

GRSS-3L Killark Conduit Outlet Bodies, 1in. GR OUTLET BODY W/MOUNTING LUGS

MFG Item Number
GRSS-3L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
GRSS-3L
1in. GR OUTLET BODY W/MOUNTING LUGS

Series Information

Specifications

Specifications
Manufacturer Part Number GRSS-3L
Manufacturer Killark
Family Series Killark Conduit Outlet Bodies
Description 1in. GR OUTLET BODY W/MOUNTING LUGS
Cover Included Yes
Trade Size 1 "
Composition Copper Free Aluminum
Approvals CSA, UL
Net Weight 2.635 lbs
Gross Weight 2.85 lbs