Series Information
| Manufacturer Part Number | GRSS50 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes |
| Description | UNILETS GRSS Outlet Box, Number Of Outlet: 7, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Size: 1/2 IN, Cable Entry: 7 1/2 IN Hub, Cubic Capacity: 29 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Height: 4.63 IN, Width: 4.63 I |
| Connection Type | Threaded |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Aluminum |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Blank |
| Gasket Included | Yes |
| Protection Rating | Indoor, Outdoor |
| Approvals | CSA, UL |
| Comments | Corrossion resistant |
| Net Weight | 3.2 lbs |
| Gross Weight | 3.2 lbs |