GRT-3500
Gardner Bender Electrical Testers, Receptacle Tester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRT-3500

Gardner Bender Electrical Testers, Receptacle Tester Series

GRT-3500

Gardner Bender Electrical Testers, Receptacle Tester Series
Outlet Tester, 120 Vac
MFG Item Number
GRT-3500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, Receptacle Tester Series
Item #
GRT-3500
Outlet Tester, 120 Vac

Receptacle Tester Series Information


Specifications

Specifications
Manufacturer Part Number GRT-3500
Manufacturer Gardner Bender
Product Series Receptacle Tester
Family Series Gardner Bender Electrical Testers, Receptacle Tester Series
Description Outlet Tester, 120 Vac
Temperature Measurement No
Max Voltage 120 VAC
Contact AC Voltage 120 VAC
Net Weight 0.1 lbs
Gross Weight 0.14 lbs