Series Information
| Manufacturer Part Number | GRTB612 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Terminal Blocks |
| Description | GRTB Series Terminal Block Kit, Wire Size: 22 - 12 AWG, Amperage Rating: 25 AMP UL, 13 AMP CSA, Voltage Rating: 300 V UL And CSA, Connection: Screw, Number Of Poles: 6, Standard: UL Listed, CSA Certified, For Use In Standard GR Series Box |
| Number of Poles | 6 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-12 AWG |
| Current Rating | 25 A |
| Mounting | Surface Mount |
| Approvals | CSA, UL |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.135 lbs |