GRU Series Information
| Product Series | GRU |
|---|---|
| Manufacturer Part Number | GRU50-A |
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes, GRU Series |
| Description | UNILETS GRU Universal Outlet Box, Number Of Outlet: 5, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Size: 1/2 IN, Cable Entry: 5 1/2 IN Hub, Cubic Capacity: 13.5 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, He |
| Connection Type | Threaded |
| Number of Hubs | 5 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Aluminum |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Blank |
| Gasket Included | Yes |
| Protection Rating | Indoor, Outdoor |
| Approvals | CSA, UL |
| Comments | Explosion & Dust-Ignitionproof |
| Net Weight | 1.29 lbs |
| Gross Weight | 1.29 lbs |