GRUE-100A
Killark Conduit Outlet Bodies, G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRUE-100A

Killark Conduit Outlet Bodies, G Series

GRUE-100A

Killark Conduit Outlet Bodies, G Series
OUTLET BODY 1in. AL 5 HUBS W/BLANK AL
MFG Item Number
GRUE-100A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, G Series
Item #
GRUE-100A
OUTLET BODY 1in. AL 5 HUBS W/BLANK AL

G Series Information

  • External Cover Threads On Body Protecting Conductors From Damage During Pulling
  • Smooth Integral Hub‑Bushing To Protect Conductor Insulation When Pulling
  • Internally Threaded Cover Openings For Additional Wiring Room
  • Suitable For Wet Locations When Mounted In Upright Position
  • No Pinching Of Conductors During Cover Installation
  • Taper Threaded Hubs To Provide Ground Continuity
  • Green Ground Screw Standard In All Boxes
  • Weather‑Resistant Finish

Specifications

Specifications
Manufacturer Part Number GRUE-100A
Manufacturer Killark
Product Series G
Family Series Killark Conduit Outlet Bodies, G Series
Description OUTLET BODY 1in. AL 5 HUBS W/BLANK AL COVE
Style Threaded Aluminum
Cover Included Yes
Gasket Included No
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Aluminum
Hazardous Location Yes
Net Weight 0 lbs
Gross Weight 0 lbs