Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Electrical Boxes, GRUE Series
GRUE75
Appleton Electrical Boxes, GRUE Series
3/4in. UNIV JUNC BOX W/CVR
This item cannot be canceled or returned
Description
Electrical Boxes, GRUE Series
3/4in. UNIV JUNC BOX W/CVR
Specifications
Specifications
| Product Series |
GRUE |
| Manufacturer Part Number |
GRUE75 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Electrical Boxes, GRUE Series |
| Description |
3/4in. UNIV JUNC BOX W/CVR |
| Connection Type |
Threaded |
| Shape |
XB |
| Number of Hubs |
5 |
| Conduit Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition |
Iron |
| Cover Composition |
Iron |
| Cover Included |
Yes |
| Cover Type |
Blank |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA |
| Comments |
Explosion & Dust-Ignitionproof |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GRUE75
Appleton Electrical Boxes, GRUE Series