GRUJ2P
Appleton Electrical Boxes, GRUJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRUJ2P

Appleton Electrical Boxes, GRUJ Series

GRUJ2P

Appleton Electrical Boxes, GRUJ Series
3/4 EXP PR DUST TI UNILET
Item Number
GRUJ2P
MFG Item Number
GRUJ-2P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, GRUJ Series
Item #
GRUJ2P
3/4 EXP PR DUST TI UNILET

GRUJ Series Information

Appleton explosionproof, dust‑ignitionproof GRUJ conduit outlet boxes with multiple hubs are furnished with internal ground screw and O‑ring. They provide access to conductors for pulling, splicing, maintenance and future changes and upgrades. GRUJ boxes allow connections of straight conduit runs, branch conduit runs and 90 Degrees bends.

Specifications

Specifications
Product Series GRUJ
Manufacturer Part Number GRUJ-2P
Manufacturer Appleton
Family Series Appleton Electrical Boxes, GRUJ Series
Description UNILETS GRUJ Outlet Box, Number Of Outlet: 11, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: 2 3/4 IN Hub On Each Side, 2 3/4 IN Hub On Top, 1 3/4 IN Hub At Bottom, 4 3/4 IN Hub At Back, Cubic Capacity: 25 CU-IN, Knockouts:
Connection Type Threaded
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Iron
Cover Composition Iron
Cover Included Yes
Cover Type Blank
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Comments Corrosion, impact & shock resistant, Explostion & Dust-Ignitionproof
Net Weight 6.24 lbs
Gross Weight 6.32 lbs