Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series
GRUPE-040-9-C
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series
GROMMETING UN-CUT POLTHN .04 100 F
MFG Item Number
GRUPE-040-9-C
This item cannot be canceled or returned
Description
Cable Entries, Extruded Grommeting Series
GROMMETING UN-CUT POLTHN .04 100 F
Extruded Grommeting Series Information
- Used to Line Panel Edges and Knockouts Where the Chafing of Passing Wires Is a Concern
- Available in 8 Stock Sizes in 100‑ft. Lengths for Panels from .040" (1.02mm) to .250" (6.35mm) Thick
Specifications
Specifications
| Manufacturer Part Number |
GRUPE-040-9-C |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
Extruded Grommeting |
| Family Series |
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series |
| Description |
Extruded Grommeting, Natural Un-Cut Polyethylene for Temperatures up to 85 Degrees Celsius 185 F, Height of 4.83mm 0.19 Inches, Width of 3.17mm 0.125 Inches, Thickness 1.02mm 0.04 Inches, Width Maximum Panel Thickness of 1.02mm 0.04 Inches, 30.48m |
| Strip Length |
100 ' |
| Color |
Natural |
| Material |
Polyethylene |
| Side Style |
Solid |
| Adhesive |
No |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
GRUPE-040-9-C
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series