Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRUPE-187-9-C Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series, GROMMETING EXTD UN-CUT POLTHN .187
MFG Item Number
GRUPE-187-9-C
GRUPE-187-9-C Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series, GROMMETING EXTD UN-CUT POLTHN .187
MFG Item Number
GRUPE-187-9-C
This item cannot be canceled or returned
Description
Cable Entries, Extruded Grommeting Series
GROMMETING EXTD UN-CUT POLTHN .187
Extruded Grommeting Series Information
- Used to Line Panel Edges and Knockouts Where the Chafing of Passing Wires Is a Concern
- Available in 8 Stock Sizes in 100‑ft. Lengths for Panels from .040" (1.02mm) to .250" (6.35mm) Thick
Specifications
Specifications
| Manufacturer Part Number |
GRUPE-187-9-C |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
Extruded Grommeting |
| Family Series |
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series |
| Description |
Extruded Grommeting, Natural Un-Cut Polyethylene for Temperatures up to 85 Degrees Celsius 185 F, Height of 6.85mm 0.27 Inches, Width of 6.98mm 0.275 Inches, Thickness 1.27mm 0.05 Inches, Width Maximum Panel Thickness of 4.74mm 0.187 Inches, 30.48m |
| Strip Length |
100 ' |
| Color |
Natural |
| Material |
Polyethylene |
| Side Style |
Solid |
| Adhesive |
No |
| Net Weight |
1.405 lbs |
| Gross Weight |
1.58 lbs |
GRUPE-187-9-C
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series