GRU Series Information
| Product Series | GRU |
|---|---|
| Manufacturer Part Number | GRUSE50 |
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes, GRU Series |
| Description | UNILETS GRUSE Outlet Box With Union Hubs, Number Of Outlet: 3, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Size: 1/2 IN, Cable Entry: 3 1/2 IN Union Hub, Cubic Capacity: 19 CU-IN, Knockouts: No, Cover Opening: 3-1/4 IN, Width |
| Connection Type | Threaded |
| Number of Hubs | 5 |
| Conduit Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Iron |
| Cover Composition | Iron |
| Cover Included | Yes |
| Cover Type | Blank |
| Gasket Included | Yes |
| Protection Rating | Indoor, Outdoor |
| Approvals | CSA, UL |
| Comments | Explosion & Dust-Ignitionproof |
| Net Weight | 4.28 lbs |
| Gross Weight | 4.28 lbs |