Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRV-R7-MM1001-10 Opto 22 I/O Modules, groov RIO Series, groovRIO, 10 CH, Relay,Thermocouple,
MFG Item Number
GRV-R7-MM1001-10
GRV-R7-MM1001-10 Opto 22 I/O Modules, groov RIO Series, groovRIO, 10 CH, Relay,Thermocouple,
MFG Item Number
GRV-R7-MM1001-10
This item cannot be canceled or returned
Description
I/O Modules, groov RIO Series
groovRIO, 10 CH, Relay,Thermocouple,
groov RIO Series Information
Specifications
Specifications
| Manufacturer Part Number |
GRV-R7-MM1001-10 |
| Manufacturer |
Opto 22 |
| Product Series |
groov RIO |
| Family Series |
Opto 22 I/O Modules, groov RIO Series |
| Description |
groovRIO, 10 CH, Relay,Thermocouple, Current, Voltage, I/O for the IIoT, NodeRED, MQTT, Modbus/TCP, Remote IO |
| Signal Type |
Discrete Output |
| Ambient Temperature |
-40-185 °F |
| Approvals |
ATEX, CB, CE, DFARS, UL |
| Net Weight |
0.665 lbs |
| Gross Weight |
0.91 lbs |
GRV-R7-MM1001-10
Opto 22 I/O Modules, groov RIO Series