Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Enclosures, Pentair Series
GRY-A16N16MPP
Schneider Enclosures, Pentair Series
Backpanel, 13 X 15, Perforated,
Item Number
GRY-A16N16MPP
This item cannot be canceled or returned
Description
Enclosures, Pentair Series
Backpanel, 13 X 15, Perforated,
Pentair Series Information
Specifications
Specifications
| Manufacturer Part Number |
122753 |
| Manufacturer |
Schneider |
| Product Series |
Pentair |
| Family Series |
Schneider Enclosures, Pentair Series |
| Description |
Backpanel, 13 X 15, Perforated, Gray Paint |
| Material |
Steel |
| Composition |
Metallic |
| Latching Mechanism |
Screws |
| Perforated |
Yes |
| Kit |
No |
| Comments |
For Medium Type 1 Enclosure |
| Nominal Height |
16 " |
| Nominal Width |
16 " |
| Net Weight |
2.35 lbs |
| Gross Weight |
2.355 lbs |
GRY-A16N16MPP
Schneider Enclosures, Pentair Series