Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Enclosures, GRY Series
GRY-A20N16BLP
Schneider Enclosures, GRY Series
Enclosure, 20 X 16 X 8.6, Type 1,
Item Number
GRY-A20N16BLP
This item cannot be canceled or returned
Description
Enclosure, 20 X 16 X 8.6, Type 1,
Specifications
Specifications
| Manufacturer Part Number |
122772 |
| Manufacturer |
Schneider |
| Product Series |
GRY |
| Family Series |
Schneider Enclosures, GRY Series |
| Description |
Enclosure, 20 X 16 X 8.6, Type 1, Hinged Cover |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GRY-A20N16BLP
Schneider Enclosures, GRY Series