Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Enclosures, Pentair Series
GRY-A36P24
Schneider Enclosures, Pentair Series
Panel for Type 3R, 4, 4X, 12 and 13
This item cannot be canceled or returned
Description
Enclosures, Pentair Series
Panel for Type 3R, 4, 4X, 12 and 13
Pentair Series Information
Specifications
Specifications
| Manufacturer Part Number |
122869 |
| Manufacturer |
Schneider |
| Product Series |
Pentair |
| Family Series |
Schneider Enclosures, Pentair Series |
| Description |
Panel for Type 3R, 4, 4X, 12 and 13 Enclosures, 12 Gauge Steel, White Polyester Powder Paint Finish, |
| Material |
Steel |
| Composition |
Metallic |
| Latching Mechanism |
Screws |
| Perforated |
No |
| Kit |
No |
| Comments |
For Type 3R, 4, 4X, 12 and 13 Enclosures, 2 Edge Flanges, 6 Holes |
| Nominal Height |
36 " |
| Nominal Width |
24 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GRY-A36P24
Schneider Enclosures, Pentair Series