Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Enclosures, AVK Series
GRY-AVK33
Schneider Enclosures, AVK Series
Louver Plate Kit, 3 Louvers, 14
This item cannot be canceled or returned
Description
Louver Plate Kit, 3 Louvers, 14
Specifications
Specifications
| Manufacturer Part Number |
122945 |
| Manufacturer |
Schneider |
| Product Series |
AVK |
| Family Series |
Schneider Enclosures, AVK Series |
| Description |
Louver Plate Kit, 3 Louvers, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, 3.88x4.5 in. |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Louver Plate, 3 Louvers |
| Net Weight |
0.36 lbs |
| Gross Weight |
0.405 lbs |
GRY-AVK33
Schneider Enclosures, AVK Series