Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Enclosures, Pentair Series
GRY-CP4230
Schneider Enclosures, Pentair Series
CONCEPT Panel, 12 Gauge Painted
This item cannot be canceled or returned
Description
Enclosures, Pentair Series
CONCEPT Panel, 12 Gauge Painted
Pentair Series Information
Specifications
Specifications
| Manufacturer Part Number |
536613 |
| Manufacturer |
Schneider |
| Product Series |
Pentair |
| Family Series |
Schneider Enclosures, Pentair Series |
| Description |
CONCEPT Panel, 12 Gauge Painted Steel, 40.20x28.20 in. |
| Material |
Steel |
| Composition |
Metallic |
| Latching Mechanism |
Screws |
| Perforated |
No |
| Kit |
No |
| Comments |
4 Edge Flanges, Used on CONCEPT disconnect enclosures |
| Nominal Height |
42 " |
| Nominal Width |
30 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GRY-CP4230
Schneider Enclosures, Pentair Series