GRY-DAH2001A
Schneider Enclosure Heaters, DAH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRY-DAH2001A

Schneider Enclosure Heaters, DAH Series

GRY-DAH2001A

Schneider Enclosure Heaters, DAH Series
Electric Heater, Fan Driven, 115V
Item Number
GRY-DAH2001A
MFG Item Number
489947
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, DAH Series
Item #
GRY-DAH2001A
Electric Heater, Fan Driven, 115V

DAH Series Information

Specifications

Specifications
Manufacturer Part Number 489947
Manufacturer Schneider
Product Series DAH
Family Series Schneider Enclosure Heaters, DAH Series
Description Electric Heater, Fan Driven, 115V at 50/60 Hz, Wattage 200W, 1.89 Ampere, Panel Mounting
Capacity 200 W
Voltage 115 VAC
Nominal Voltage 120 VAC
Fan Included Yes
Thermostat Yes
Hygrostat No
Operating Temperature 0-100 °F
Approvals CE, CSA, UL
Net Weight 1.59 lbs
Gross Weight 1.9 lbs