GRY-PVC-5X22-S-FDB-ITC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRY-PVC-5X22-S-FDB-ITC

Turck Wire & Cable

GRY-PVC-5X22-S-FDB-ITC

Turck Wire & Cable
Cable, Bulk
Item Number
GRY-PVC-5X22-S-FDB-ITC
MFG Item Number
RF50713
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
GRY-PVC-5X22-S-FDB-ITC
Cable, Bulk

Series Information

Specifications

Specifications
Manufacturer Part Number RF50713
Manufacturer Turck
Family Series Turck Wire & Cable
Description Cable, Bulk
Number of Conductors 5
Number of Pairs 5
Conductor Type Stranded
Wire Size Range 22 AWG
Stranding 19
Jacket Color Gray
Voltage 600 V
Temperature Rating -40-221 °F
Insulation Material PVC
Outer Diameter 0.26 "
Application Instrumentation Cable
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs