Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, GS Series
GS-1
Ilsco Grounding, GS Series
This item cannot be canceled or returned
Description
- For Clamping Parallel Cable and Wires to Pipe or Rod in Perpendicular Orientation
- Two Parallel Cables of Wires to Pipe or Rod
- Suitable for Direct Burial in Earth or Concrete
Specifications
Specifications
| Manufacturer Part Number |
GS-1 |
| Manufacturer |
Ilsco |
| Product Series |
GS |
| Family Series |
Ilsco Grounding, GS Series |
| Description |
CU MEC 3/8-1 B |
| Hole Size |
0.266 " |
| Thickness |
0.05 " |
| Length |
5.531 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.097 lbs |
GS-1
Ilsco Grounding, GS Series