GS-25/24-D-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GS-25/24-D-0 Gefran Relays, GS Series, GS-25/24-D-0 230V, 25A, Solid State

MFG Item Number
F000712

GS-25/24-D-0 Gefran Relays, GS Series, GS-25/24-D-0 230V, 25A, Solid State

MFG Item Number
F000712
Item Number
GS-25/24-D-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GS Series
Item #
GS-25/24-D-0
GS-25/24-D-0 230V, 25A, Solid State

GS Series Information

Zero crossing relay with antiparallel double SCR output is the most used solid state relay in industrial applications. In fact, it can be used for resistive, inductive and capacity loads. "Zero crossing" relay is energized when voltage meets the zero point and opens when current meets the zero point, depending on the signal control on the input circuit.

This relay has been designed to stand high‑value transitory applications. When the relay has to stand high currents for a long period, it is necessary to grant a proper dissipation and an adequate electrical connection between relay terminals and the load. Heatsinks, plug‑in connectors, varistors, fuses, thermostats and fans, adhesive dissipating strips, are available as fittings.

Specifications

Specifications
Manufacturer Part Number F000712
Manufacturer Gefran
Product Series GS
Family Series Gefran Relays, GS Series
Description GS-25/24-D-0 230V, 25A, Solid State Relay
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 6-32 VDC
Input Polarity DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 25 A
Transient Overvoltage 500 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV Yes
Snubber No
Net Weight 0.1984 lbs
Gross Weight 0.1984 lbs