Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GS-360 Gardner Bender Hand Tools, Wire Strippers Series, Wire Stripper W/ Lock 10-20 Awg,
GS-360 Gardner Bender Hand Tools, Wire Strippers Series, Wire Stripper W/ Lock 10-20 Awg,
This item cannot be canceled or returned
Description
Hand Tools, Wire Strippers Series
Wire Stripper W/ Lock 10-20 Awg,
Wire Strippers Series Information
- Laser‑Etched Markings
- Curved Cutting Blade
- Pliers Nose
- Looping Hole
Wire Strippers for solid or stranded wire. Comfortable high‑leverage handles and power spring return reduces hand fatigue.
Specifications
Specifications
| Manufacturer Part Number |
GS-360 |
| Manufacturer |
Gardner Bender |
| Product Series |
Wire Strippers |
| Family Series |
Gardner Bender Hand Tools, Wire Strippers Series |
| Description |
Wire Stripper W/ Lock 10-20 Awg, Solid Or Stranded |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
10-20 AWG |
| Length |
6 " |
| Application |
General Purpose |
| Insulated |
No |
| Comments |
Locking Jaw |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.32 lbs |
GS-360
Gardner Bender Hand Tools, Wire Strippers Series