Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Gardner Bender Hand Tools, GS-386 Series
GS-386
Gardner Bender Hand Tools, GS-386 Series
Cutting Pliers Diagonal, 6 1/2in.
This item cannot be canceled or returned
Description
Hand Tools, GS-386 Series
Cutting Pliers Diagonal, 6 1/2in.
GS-386 Series Information
Dual Cutting Edge Tapered Nose Comfort Grip Cutting Pliers, box joint are dual cutting edge and high leverage handle design for optimal gripping and cutting performance and allows for cutting in tight locations.
Specifications
Specifications
Manufacturer Part Number
GS-386
Manufacturer
Gardner Bender
Product Series
GS-386
Family Series
Gardner Bender Hand Tools, GS-386 Series
Description
Cutting Pliers Diagonal, 6 1/2in.
Type
Diagonal Cutter
Number of Pieces
1
Length
6-1/4 "
Application
General Purpose
Insulated
No
Net Weight
0.4375 lbs
Gross Weight
0.48 lbs
GS-386
Gardner Bender Hand Tools, GS-386 Series