Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GS-40 Gardner Bender Hand Tools, GS-40 Series, Wire Stripper W/ Spring 10-24 Awg
GS-40 Gardner Bender Hand Tools, GS-40 Series, Wire Stripper W/ Spring 10-24 Awg
This item cannot be canceled or returned
Description
Wire Stripper W/ Spring 10-24 Awg
- Looping Hole Bends and Loops Wire for Termination on Screws
- Compact Tool Adjusts Quickly to Any of Eight Wire Sizes
- Hardened Spring Steel Provides Strength and Durability
- GS‑40 Includes Spring Return for Easy Handling
- Vinyl Grips for Added Comfort
Strips solid or stranded wire.
Specifications
Specifications
| Manufacturer Part Number |
GS-40 |
| Manufacturer |
Gardner Bender |
| Product Series |
GS-40 |
| Family Series |
Gardner Bender Hand Tools, GS-40 Series |
| Description |
Wire Stripper W/ Spring 10-24 Awg |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
10-24 AWG |
| Length |
5 " |
| Application |
General Purpose |
| Insulated |
No |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.21 lbs |
GS-40
Gardner Bender Hand Tools, GS-40 Series