Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Hand Tools, GS-67 Series
GS-67K
Gardner Bender Hand Tools, GS-67 Series
Terminal & Crimping Tool Kit
This item cannot be canceled or returned
Description
Terminal & Crimping Tool Kit
Specifications
Specifications
| Manufacturer Part Number |
GS-67K |
| Manufacturer |
Gardner Bender |
| Product Series |
GS-67 |
| Family Series |
Gardner Bender Hand Tools, GS-67 Series |
| Description |
Terminal & Crimping Tool Kit |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
10-22 AWG |
| Application |
General Purpose |
| Insulated |
No |
| Comments |
Includes 24 Terminals |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.565 lbs |
GS-67K
Gardner Bender Hand Tools, GS-67 Series