GS1AE7
Square D Industrial Accessories

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GS1AE7

Square D Industrial Accessories

GS1AE7

Square D Industrial Accessories
Disconnect Switch Shaft Extension
Item Number
GS1AE7
MFG Item Number
437358
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
GS1AE7
Disconnect Switch Shaft Extension

Series Information

Specifications

Specifications
Manufacturer Part Number 437358
Manufacturer Square D
Family Series Square D Industrial Accessories
Description Disconnect Switch Shaft Extension Front 320 mm - 30A
Shaft Size 0.2 "
Length 12.6 "
Padlockable No
Color Silver
Defeatable No
Operator Type External Front Handle
Net Weight 0.265 lbs
Gross Weight 0.265 lbs