Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GS1AM110
TeSys GS auxiliary early-break
This item cannot be canceled or returned
Description
TeSys GS auxiliary early-break
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Manufacturer Part Number |
665501 |
| Description |
TeSys GS auxiliary early-break contact, 1 N/O, 32 A |
| Type |
Auxiliary Contact Block |
| Coil Voltage |
120 V |
| Current Rating |
6 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |