Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Disconnect Switches
GS1DDU3
Square D Disconnect Switches
Disconnect Switch, fuse body GS1,
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch, fuse body GS1,
Specifications
Specifications
| Manufacturer Part Number |
437359 |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
Disconnect Switch, fuse body GS1, TeSys GS,3 poles, UL, 30 A,fuse size CC |
| Poles |
3 |
| Current Rating |
30 A |
| AC Voltage |
690 VAC |
| Mounting |
Panel |
| Enclosed |
No |
| Fusible |
Yes |
| Class |
CC |
| Approvals |
CSA, IEC, UL |
| Net Weight |
1.01 lbs |
| Gross Weight |
1.245 lbs |
GS1DDU3
Square D Disconnect Switches