GS250/U
Honeywell Panel Meters & Gauges, GS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GS250/U

Honeywell Panel Meters & Gauges, GS Series

GS250/U

Honeywell Panel Meters & Gauges, GS Series
2 1/2 IN. THERMOMETER WITH WELL.
MFG Item Number
GS250/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, GS Series
Item #
GS250/U
2 1/2 IN. THERMOMETER WITH WELL.

GS Series Information

  • Brass Thermowell Is Included to Allow the Thermometer to Be Removed Without Draining the System
  • Thermometer with Sweat or Threaded Connection
  • 2 Inch or 2 1/2 Inch Dial


Specifications

Specifications
Manufacturer Part Number GS250/U
Manufacturer Honeywell
Product Series GS
Family Series Honeywell Panel Meters & Gauges, GS Series
Description 2 1/2 IN. THERMOMETER WITH WELL. 32-25
Range 32-250 °F
Case Size 2.5 "
Case Material Steel
Tube & Socket Material Brass
Connection 1/2 Sweat
Units Dual Scale: deg F, deg C
Vacuum Measurement No
Filler Medium Dry
Net Weight 0.26 lbs
Gross Weight 0.0163 lbs