GS2AE21

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GS2AE21

Square D Disconnect Switches

GS2AE21

Square D Disconnect Switches
SHAFT 10MM X 10MM X 4
MFG Item Number
GS2AE21
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
GS2AE21
SHAFT 10MM X 10MM X 4

Series Information

Specifications

Specifications
Family Series Square D Disconnect Switches
Manufacturer Square D
Manufacturer Part Number GS2AE21
Description SHAFT 10MM X 10MM X 4
Type Shaft
For Use With Multiple Series
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs