Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Disconnect Switches
GS2AE8
Square D Disconnect Switches
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
Square D Disconnect Switches |
| Manufacturer |
Square D |
| Manufacturer Part Number |
GS2AE8 |
| Description |
SHAFT 5MMX5MMX320MM |
| Type |
Shaft |
| For Use With |
GS1D, GS2D, GSB32, GSC32 |
| Approvals |
IEC, UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
GS2AE8
Square D Disconnect Switches