Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Disconnect Switches
GS2MU3N
Square D Disconnect Switches
DISCONNECT SWITCH 600V 200A
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT SWITCH 600V 200A
Specifications
Specifications
| Manufacturer Part Number |
GS2MU3N |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
DISCONNECT SWITCH 600V 200A |
| Poles |
3 |
| Current Rating |
200 A |
| AC Voltage |
600 VAC |
| DC Voltage |
250 VDC |
| Mounting |
Panel |
| Enclosed |
No |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GS2MU3N
Square D Disconnect Switches