Series Information
| Manufacturer Part Number | GS4EH-E |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Hand Tools |
| Description | Panduit offers the most preferred hand-operated tools in the industry. The GS4H-E Ergonomic Cable Tie Hand Tool is easy to operate and has tool-controlled tension that provides a flush cut-off and speeds up installation to lower installed cost. Promotes |
| Type | Manual Cable Tie Tensioner |
| Color | Light Gray |
| Material | Plastic |
| Net Weight | 1.1565 lbs |
| Gross Weight | 1.15 lbs |