Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSA4 Mersen Fuses, GSA Series, Miniature fuse GSA - Time-Delay

MFG Item Number
GSA4

GSA4 Mersen Fuses, GSA Series, Miniature fuse GSA - Time-Delay

MFG Item Number
GSA4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GSA Series
Item #
GSA4
Miniature fuse GSA - Time-Delay

GSA Series Information

  • .01~30 Amps
  • 125~250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Ceramic Body

Specifications

Specifications
Manufacturer Part Number GSA4
Manufacturer Mersen
Product Series GSA
Family Series Mersen Fuses, GSA Series
Description Miniature fuse GSA - Time-Delay 250VAC 4A Size 6,3x32 Ferrule
Fuse Type Miniature
Current Rating 4 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.01 lbs