Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
GSA600
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GSA600 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 600 A, AC 240 V, DC 200 V, BS88, 35 x 78 x 85 mm, aR, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
600 A |
| AC Voltage |
240 VAC |
| DC Voltage |
240 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GSA600
Eaton's Bussmann series Fuses