GSB Series Information
| Manufacturer Part Number | GSB-V5 |
|---|---|
| Manufacturer | Mersen |
| Product Series | GSB |
| Family Series | Mersen Fuses, GSB Series |
| Description | Miniature fuse GSB-V - Fast-Acting 250VAC 5A Size 5x20 Soldered connection |
| Fuse Type | Miniature |
| Current Rating | 5 A |
| AC Voltage | 250 VAC |
| Characteristic | Fast Acting |
| Interrupt Rating | 50 A @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Body Length | 2.3 " |
| Diameter | 0.2 " |
| Length | 0.8 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.01 lbs |