GSB0.500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSB0.500

Mersen Fuses, GSB Series

GSB0.500

Mersen Fuses, GSB Series
Miniature fuse GSB - Fast-Acting
Item Number
GSB0.500
MFG Item Number
GSB1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GSB Series
Item #
GSB0.500
Miniature fuse GSB - Fast-Acting

GSB Series Information

  • .03125~10 Amps
  • 250 VAC
  • Fast Acting
  • Cartridge or Axial Leads
  • Glass Body

Specifications

Specifications
Manufacturer Part Number GSB1/2
Manufacturer Mersen
Product Series GSB
Family Series Mersen Fuses, GSB Series
Description Miniature fuse GSB - Fast-Acting 250VAC 0.5A Size 5x20 Ferrule
Fuse Type Miniature
Current Rating 0.5 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals CE, CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.01 lbs