Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GSB25 Eaton's Bussmann series Fuses, 25AMP 600V AC BS88 FUSE
GSB25 Eaton's Bussmann series Fuses, 25AMP 600V AC BS88 FUSE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GSB25 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 25 A, AC 600 V, BS88, 9 x 75 mm, aR, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
25 A |
| AC Voltage |
600 VAC |
| Net Weight |
0.0736 lbs |
| Gross Weight |
0.0736 lbs |
GSB25
Eaton's Bussmann series Fuses