Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GSB631PB2 Carlo Gavazzi Circuit Breakers, GSB63 Series, MCB UL1077 B 1P 2A
MFG Item Number
GSB631PB2
GSB631PB2 Carlo Gavazzi Circuit Breakers, GSB63 Series, MCB UL1077 B 1P 2A
MFG Item Number
GSB631PB2
This item cannot be canceled or returned
Description
Circuit Breakers, GSB63 Series
Specifications
Specifications
| Manufacturer Part Number |
GSB631PB2 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
GSB63 |
| Family Series |
Carlo Gavazzi Circuit Breakers, GSB63 Series |
| Description |
MCB UL1077 B 1P 2A |
| Poles |
1 |
| Current Rating |
2 A |
| Max Voltage |
277 VAC |
| Trip Curve |
B |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
No |
| Alarm Switch |
Optional |
| UL Standard |
1077 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GSB631PB2
Carlo Gavazzi Circuit Breakers, GSB63 Series