Obsolete
GSB63 Series Information
| Manufacturer Part Number | GSB631PD16 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | GSB63 |
| Family Series | Carlo Gavazzi Circuit Breakers, GSB63 Series |
| Description | MCB UL1077 D 1P 16A |
| Poles | 1 |
| Current Rating | 16 A |
| Max Voltage | 277 VAC |
| Trip Curve | D |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| GFCI | No |
| 100% Rated | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | No |
| Alarm Switch | Optional |
| UL Standard | 1077 |
| Approvals | CE, cULus |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.245 lbs |