GSB631PD16
Carlo Gavazzi Circuit Breakers, GSB63 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSB631PD16

Carlo Gavazzi Circuit Breakers, GSB63 Series

GSB631PD16

Carlo Gavazzi Circuit Breakers, GSB63 Series
MCB UL1077 D 1P 16A
MFG Item Number
GSB631PD16
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, GSB63 Series
Item #
GSB631PD16
MCB UL1077 D 1P 16A

GSB63 Series Information

Specifications

Specifications
Manufacturer Part Number GSB631PD16
Manufacturer Carlo Gavazzi
Product Series GSB63
Family Series Carlo Gavazzi Circuit Breakers, GSB63 Series
Description MCB UL1077 D 1P 16A
Poles 1
Current Rating 16 A
Max Voltage 277 VAC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
GFCI No
100% Rated No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 1077
Approvals CE, cULus
Net Weight 0.245 lbs
Gross Weight 0.245 lbs