Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
GSB75
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GSB75 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 75 A, AC 600 V, BS88, 9 x 75 mm, aR, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
75 A |
| AC Voltage |
600 VAC |
| Net Weight |
0.0733 lbs |
| Gross Weight |
0.0733 lbs |
GSB75
Eaton's Bussmann series Fuses