Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GSBC-6 Gardner Bender Connectors, GSBC Series, Copper Split Bolt Connectors, 6 Awg
GSBC-6 Gardner Bender Connectors, GSBC Series, Copper Split Bolt Connectors, 6 Awg
This item cannot be canceled or returned
Description
Copper Split Bolt Connectors, 6 Awg
Split Bolt Copper 16 STR.~3/0 SOL. These split style bolt connectors are all copper alloy construction for high mechanical strength, maximum conductivity and low resistance. They are able to accept a wide range of solid and stranded conductors from 16 AWG ‑ 3/0 AWG.
Specifications
Specifications
Manufacturer Part Number
GSBC-6
Manufacturer
Gardner Bender
Product Series
GSBC
Family Series
Gardner Bender Connectors, GSBC Series
Description
Copper Split Bolt Connectors, 6 Awg Max, CL/2
Style
Split Bolt
Composition
Copper
Cond. AWG Main
16 str.-3/0 sol.
Cond. AWG Tap
10 str.-10 sol.-8 sol.
Approvals
cUL, UL
Net Weight
0.1188 lbs
Gross Weight
0.1344 lbs
GSBC-6
Gardner Bender Connectors, GSBC Series