Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GSC024C Macromatic Relays, Slim, 24VAC/DC, 6 amps, SPDT
MFG Item Number
GSC024C

GSC024C Macromatic Relays, Slim, 24VAC/DC, 6 amps, SPDT

MFG Item Number
GSC024C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
GSC024C
Slim, 24VAC/DC, 6 amps, SPDT

Series Information

Specifications

Specifications
Manufacturer Part Number GSC024C
Manufacturer Macromatic
Family Series Macromatic Relays
Description Slim, 24VAC/DC, 6 amps, SPDT
Coil Voltage 24 VAC, 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 6 A
Safety Guided No
Approvals CE, cURus
Net Weight 0.07 lbs
Gross Weight 0.07 lbs