GSC1.500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSC1.500

Mersen Fuses, GSC Series

GSC1.500

Mersen Fuses, GSC Series
Miniature fuse GSC - Time-Delay
Item Number
GSC1.500
MFG Item Number
GSC1-1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GSC Series
Item #
GSC1.500
Miniature fuse GSC - Time-Delay

GSC Series Information

  • .10~8 Amps
  • 125~250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass/Ceramic Body

Specifications

Specifications
Manufacturer Part Number GSC1-1/2
Manufacturer Mersen
Product Series GSC
Family Series Mersen Fuses, GSC Series
Description Miniature fuse GSC - Time-Delay 250VAC 1.5A Size 5x20 Ferrule
Fuse Type Miniature
Current Rating 1.5 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Glass
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs