Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSC10

Mersen Fuses, GSC Series

GSC10

Mersen Fuses, GSC Series
Miniature fuse GSC - Time-Delay
MFG Item Number
GSC10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GSC Series
Item #
GSC10
Miniature fuse GSC - Time-Delay

GSC Series Information

  • .10~8 Amps
  • 125~250 VAC
  • Time Delay
  • Cartridge or Axial Leads
  • Glass/Ceramic Body

Specifications

Specifications
Manufacturer Part Number GSC10
Manufacturer Mersen
Product Series GSC
Family Series Mersen Fuses, GSC Series
Description Miniature fuse GSC - Time-Delay 125VAC 10A Size 5x20 Ferrule
Fuse Type Miniature
Current Rating 10 A
AC Voltage 125 VAC
Characteristic Time Delay
Material Glass
Interrupt Rating 1 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs