Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | GSC120C |
|---|---|
| Manufacturer | Macromatic |
| Family Series | Macromatic Relays |
| Description | Slim, 120VAC/DC, 6 amps, SPDT |
| Coil Voltage | 120 VAC, 125 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Enclosure | Plastic |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| Current Rating | 6 A |
| Safety Guided | No |
| Approvals | CE, cURus |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |