GSD4BA
Dwyer Instruments Sensors, G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GSD4BA

Dwyer Instruments Sensors, G Series

GSD4BA

Dwyer Instruments Sensors, G Series
Ultra Mag Level Switch Suspension
MFG Item Number
GSD4BA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, G Series
Item #
GSD4BA
Ultra Mag Level Switch Suspension

G Series Information

  • Compact Design Frees up Panel Space
  • Common Field‑Fit Internal Accessories Make Installation and Custom Configuration Easy
  • Advanced Trip Unit Functionality Offers a Wide Range of Adjustment for Maximum Flexibility
  • Features High‑Speed "Blow‑Open" Action
  • Mounting Hardware and Lugs are Included for Convenience

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The "G" signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings. The Series G family includes five frame sizes in ratings from 15 to 2500 amperes. Series G offers a choice of several interrupting capacities up to 200 kA at 480 volts AC (200 kA at 240 volts AC).


Specifications

Specifications
Manufacturer Part Number GSD4BA
Manufacturer Dwyer Instruments
Product Series G
Family Series Dwyer Instruments Sensors, G Series
Description Ultra Mag Level Switch Suspension Mounting Buna-N Diaphragm For Dry Product 15 Pounds Per Cubic Feet
Number of Floats 1
Contacts SPDT
Switching Current 15 A
AC Voltage 125 VAC, 250 VAC
Connection Type NPT
Composition Aluminum
Diameter 5.875 mm
PSI Rating 60
Operating Temperature -40-185 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs