GSD Series Information
| Manufacturer Part Number | GSD5 |
|---|---|
| Manufacturer | Mersen |
| Product Series | GSD |
| Family Series | Mersen Fuses, GSD Series |
| Description | Miniature fuse GSD - Fast-Acting 250VAC 5A Size 5x20 Ferrule |
| Fuse Type | Miniature |
| Current Rating | 5 A |
| AC Voltage | 250 VAC |
| Characteristic | Fast Acting |
| Material | Ceramic |
| Interrupt Rating | 1.5 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.2 " |
| Length | 0.8 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |