PowerFast Series Information
| Manufacturer Part Number | U-31810 |
|---|---|
| Manufacturer | Turck |
| Product Series | PowerFast |
| Family Series | Turck Cordsets, PowerFast Series |
| Description | Connector, Splitter |
| Cable Type | PVC |
| Number of Pins | 4 |
| Max Voltage | 600 VAC, 600 VDC |
| Color | Black |
| Current Rating | 15 A |
| Splitter Type | T-Splitter |
| Gender | (1) Female to (1) Male & (1) Female |
| Branch Gender(s) | (1) Male & (1) Female |
| Side 1 Gender | Female |
| Connection Description | (1) 7/8 Female Corded Connector to (1) 1-3/8 Male Connector & (1) 1-3/8 Female Connector |
| Connection | 1 3/8-16 UN, 7/8-16 UN |
| Connector Class | Mini (1 3/8 in) to Mini (7/8 in) |
| Material | Nickel-Plated Brass |
| Length | 0.2 m |
| Wire Size Range | 14 AWG |
| Number of Wires | 4 |
| Number of Keys | 1 |
| Operating Temperature | -40-90 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP67 |
| Approvals | UL |
| Comments | (1) Male, (1) Female, (1) 7/8-16 UN Female End with 0.2 m Cable From Tee |
| Net Weight | 0 lbs |
| Gross Weight | 1.3 lbs |